Dust Mop Kit, 18"L, Microfiber

TOUGH GUY| Zoro #: G0802015| Mfr #: 1NE71

$25.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueMaterial: microfiberFor Use With: 1TZG2, 1NFF7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802015 Mfr #: 1NE71
Color: BlueMaterial: microfiber
For Use With: 1TZG2, 1NFF7Includes: (1) Adapter and (3) Dust Mop Pads
End Type: LoopFrame Material: Metal
Item: Dust Mop KitGreen Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Connection Type: Clip-OnLaunderable: Yes
Width: 18"Depth: 6"
Antimicrobial: NoColor Coding System: No
Country of Origin (subject to change): China

Description

Dust Mop Kit, Material Microfiber, Depth 6 In., Width 18 In., Launderable Yes, Color Blue, Connection Type Clip-On, Frame Material Metal, End Type Loop, Antimicrobial No, Color Coding System No, For Use With 1TZG2, 1NFF7, Includes (1) Adapter and (3) Dust Mop Pads

Reviews