KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop Kit, 24"L, Cotton

TOUGH GUY| Zoro #: G0770935| Mfr #: 1TZD9

$32.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 60"
Antimicrobial: No
Handle Material: Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770935 Mfr #: 1TZD9
Handle Length: 60"Antimicrobial: No
Handle Material: WoodConnection Type: Clip-On
Material: CottonItem: Dust Mop Kit
Width: 24"Frame Material: Metal
Includes: Dust Mop, Frame and HandleLaunderable: No
End Type: CutDepth: 5"
Color: WhiteColor Coding System: No
Country of Origin (subject to change): United States

Description

Dust Mop Kit, Material Cotton, Depth 5 In., Width 24 In., Launderable No, Color White, Handle Material Wood, Handle Length 60 In., Connection Type Clip-On, Frame Material Metal, End Type Cut, Antimicrobial No, Color Coding System No, Includes Dust Mop, Frame and Handle

Reviews