KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop Kit, 24"L, Microfiber

TOUGH GUY| Zoro #: G1107127| Mfr #: 1NE72

$31.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Includes: (1) Adapter and (3) Dust Mop Pads
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107127 Mfr #: 1NE72
Width: 24"Includes: (1) Adapter and (3) Dust Mop Pads
Color: BlueLaunderable: Yes
End Type: LoopItem: Dust Mop Kit
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesAntimicrobial: No
Depth: 6"For Use With: 1TZG3, 1NFF8
Connection Type: Clip-OnMaterial: microfiber
Color Coding System: NoCountry of Origin (subject to change): China

Description

Dust Mop Kit, Material Microfiber, Depth 6 In., Width 24 In., Launderable Yes, Color Blue, Connection Type Clip-On, End Type Loop, Antimicrobial No, Color Coding System No, For Use With 1TZG3, G3001747, Includes (1) Adapter and (3) Dust Mop Pads

Reviews