KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop Kit, 48"L, Microfiber

TOUGH GUY| Zoro #: G2154101| Mfr #: 1NE74

$58.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (1) Adapter and (3) Dust Mop Pads
End Type: Loop
Item: Dust Mop Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154101 Mfr #: 1NE74
Includes: (1) Adapter and (3) Dust Mop PadsEnd Type: Loop
Item: Dust Mop KitMaterial: microfiber
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesFor Use With: 1TZG5, 1NFG1
Color Coding System: NoFrame Material: Metal
Launderable: YesDepth: 6"
Antimicrobial: NoWidth: 48"
Connection Type: Clip-OnHandle Material: Wood
Color: BlueCountry of Origin (subject to change): China

Description

Dust Mop Kit, Blue Color, Yarn/Backing Color Blue, Includes 1 Adapter & 3 Dust Mop Pads, Microfiber Material, Launderable, For Use With G1084246

Reviews