DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dust Mop, Natural

TOUGH GUY| Zoro #: G1402484| Mfr #: 1TZF6

$120.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color Coding System: No
For Use With: 1TZG8, 1TZG9
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402484 Mfr #: 1TZF6
Color Coding System: NoFor Use With: 1TZG8, 1TZG9
Color: WhiteLength: 480"
Material: CottonDepth: 5"
Item: Dust MopEnd Type: Cut
Launderable: NoAntimicrobial: No
Country of Origin (subject to change): China

Description

Dust Mop, Material Cotton, Natural, Launderable No, Length 480 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG8, G2710163

Reviews