DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dust Mop, Red

TOUGH GUY| Zoro #: G0673346| Mfr #: 1TZB4

$28.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Heat Set Yarn
Depth: 5"
Item: Dust Mop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673346 Mfr #: 1TZB4
Features: Heat Set YarnDepth: 5"
Item: Dust MopFor Use With: 1TZG4, 1TZG8, 1TZG9
Material: CottonEnd Type: Cut
Antimicrobial: NoColor Coding System: No
Color: RedLength: 36"
Launderable: YesCountry of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Red, Launderable Yes, Length 36 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG4, 1TZG8, 1TZG9, Features HEAT SET YARN

Reviews