KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, Red, Blue

TOUGH GUY| Zoro #: G1407366| Mfr #: 1TZB3

$21.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red, Blue
Length: 24"
Launderable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407366 Mfr #: 1TZB3
Color: Red, BlueLength: 24"
Launderable: YesEnd Type: Cut
Item: Dust MopFeatures: Heat Set Yarn
Depth: 5"For Use With: 1TZG3, 1TZG8, 1TZG9
Material: CottonAntimicrobial: No
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Red, Blue, Launderable Yes, Length 24 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG3, 1TZG8, G2710163, Features HEAT SET YARN

Reviews