PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Dust Mop, Red, Green

TOUGH GUY| Zoro #: G0327327| Mfr #: 1TZB5

$35.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red, GreenMaterial: CottonAntimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327327 Mfr #: 1TZB5
Color: Red, GreenMaterial: Cotton
Antimicrobial: NoFor Use With: 1TZG5,1TZG8, 1TZG9
Launderable: YesEnd Type: Cut
Item: Dust MopLength: 48"
Features: Heat Set YarnDepth: 5"
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Red, Green, Launderable Yes, Length 48 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG5,1TZG8, 1TZG9, Features HEAT SET YARN

Reviews