SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dust Mop Replacement Head, Blue

TOUGH GUY| Zoro #: G1473875| Mfr #: 1NE76

$15.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueFeatures: Light WeightLaunderable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473875 Mfr #: 1NE76
Color: BlueFeatures: Light Weight
Launderable: YesGreen Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Material: microfiberItem: Dust Mop Replacement Head
Antimicrobial: NoLength: 24"
Color Coding System: NoFor Use With: 1NE72
Depth: 6"End Type: Loop
Country of Origin (subject to change): China

Description

Dust Mop Replacement Head, Material Microfiber, Blue, Launderable Yes, Length 24 In., Depth 6 In., Antimicrobial No, End Type Looped, Color Coding System No, For Use With G1107127, Features Light Weight, Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines

Reviews