Dust Mop Replacement Head, Blue

TOUGH GUY| Zoro #: G1084246| Mfr #: 1NE78

$27.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: Light WeightDepth: 6"Item: Dust Mop Replacement Head
Save 15%. Sign up for Z-mail.


Zoro #: G1084246 Mfr #: 1NE78
Features: Light WeightDepth: 6"
Item: Dust Mop Replacement HeadFor Use With: Mfr. No. 1NE74 Kit
Material: microfiberEnd Type: Loop
Antimicrobial: NoColor Coding System: No
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesColor: Blue
Length: 48"Launderable: Yes
Country of Origin (subject to change): China


Dust Mop Replacement Head, For the G2154101 Kit, Material Microfiber, Size 48 In., Length 48 In., Width 5 In., Color Blue, Yarn/Backing Color Blue, Launderable Construction