KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, White

TOUGH GUY| Zoro #: G1015962| Mfr #: 1TTY2

$8.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 18"
Item: Dust Mop
Material: microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015962 Mfr #: 1TTY2
Length: 18"Item: Dust Mop
Material: microfiberColor: White
End Type: PadCountry of Origin (subject to change): China

Description

Dust Mop, Material Microfiber, White, Length 18 In., End Type Pad

Reviews