Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cotton Dust Mop, White

  • Zoro #: G0494557
  • Mfr #: 1TZE6

$21.37

  • End Type: Cut
  • Width: 5"
  • Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tough Guy #1TZE6 Specifications

  • Zoro #: G0494557
  • Mfr #: 1TZE6
End Type: Cut Width: 5"
Color: White Handle Material: None
Item: Dust Mop Material: Cotton
Launderable: Yes For Use With: 1TZG5,1TZG8, 1TZG9
Depth: 5" Color Coding System: No
Length: 48" Antimicrobial: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dust Mop, Material Cotton, White, Launderable Yes, Length 48 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG5,1TZG8, 1TZG9

Reviews of Tough Guy #1TZE6