DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dust Mop, White, Blue

TOUGH GUY| Zoro #: G0244885| Mfr #: 1TZD2

$28.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color Coding System: No
For Use With: 1TZG5,1TZG8, 1TZG9
Color: White, Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0244885 Mfr #: 1TZD2
Color Coding System: NoFor Use With: 1TZG5,1TZG8, 1TZG9
Color: White, BlueLength: 48"
Material: CottonDepth: 5"
Item: Dust MopEnd Type: Cut
Launderable: YesAntimicrobial: No
Country of Origin (subject to change): China

Description

Dust Mop, Material Cotton, White, Blue, Launderable Yes, Length 48 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG5,1TZG8, 1TZG9

Reviews