BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dust Mop, White, Blue

TOUGH GUY| Zoro #: G1337612| Mfr #: 1TZD4

$43.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Antimicrobial: NoLength: 72"End Type: Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337612 Mfr #: 1TZD4
Antimicrobial: NoLength: 72"
End Type: CutColor: White, Blue
Item: Dust MopDepth: 5"
Material: CottonColor Coding System: No
For Use With: 1TZG7, 1TZG8, 1TZG9Launderable: Yes
Country of Origin (subject to change): China

Description

Dust Mop, Material Cotton, White, Blue, Launderable Yes, Length 72 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG7, 1TZG8, 1TZG9

Reviews