KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, White, Gray

TOUGH GUY| Zoro #: G2459125| Mfr #: 1TZE7

$9.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dust Mop
For Use With: 1TZG2, 1TZG8, 1TZG9
Color: White, Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459125 Mfr #: 1TZE7
Item: Dust MopFor Use With: 1TZG2, 1TZG8, 1TZG9
Color: White, GrayDepth: 5"
Length: 18"Launderable: No
Material: CottonEnd Type: Cut
Color Coding System: NoAntimicrobial: No
Country of Origin (subject to change): China

Description

Dust Mop, Material Cotton, White, Gray, Launderable No, Length 18 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG2, 1TZG8, G2710163

Reviews