Tough Guy
36 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZE9
Mfr # 1TZE9
Zoro # G1425925
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Gray/White
- Mop Connection Type Tie On
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Cut
Explore More Products
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF4 1TZF4
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET 1NNW5
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton 16W223
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic, 1TYT6 1TYT6
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon 16W222
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYP9 1TYP9
- TOUGH GUY 1-1/4 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Green, PET 1NNW9
- TOUGH GUY 1 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Looped-End, Beige, Cotton 5W642
- TOUGH GUY 5 in Tube Wet Mop, 17 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber 6DML8
- HTI #12 Best Quality 4-Ply Cotton - Poly Bagged N12PB
- IMPACT PRODUCTS 18 in x 5 in Wet Mop, White, Microfiber IMP LFFV18
- Tough Guy Mops