Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cotton Dust Mop, White/Gray

  • Zoro #: G0508286
  • Mfr #: 1TZF4

$11.41

  • For Use With: 1TZG4, 1TZG8, 1TZG9
  • Color Coding System: No
  • Length: 36"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tough Guy #1TZF4 Specifications

  • Zoro #: G0508286
  • Mfr #: 1TZF4
For Use With: 1TZG4, 1TZG8, 1TZG9 Color Coding System: No
Length: 36" End Type: Cut
Material: Cotton Depth: 5"
Item: Dust Mop Handle Material: None
Antimicrobial: No Color: White/Gray
Launderable: No Width: 5"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dust Mop, Material Cotton, White, Gray, Launderable No, Length 36 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG4, 1TZG8, 1TZG9

Reviews of Tough Guy #1TZF4