SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dust Mop, White, Gray

TOUGH GUY| Zoro #: G1845557| Mfr #: 3XGA4

$32.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color Coding System: NoFor Use With: 1TZG6, 1TZG8, 1TZG9Color: White, Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845557 Mfr #: 3XGA4
Color Coding System: NoFor Use With: 1TZG6, 1TZG8, 1TZG9
Color: White, GrayLength: 60"
Material: CottonDepth: 5"
Item: Dust MopEnd Type: Cut
Launderable: NoAntimicrobial: No
Country of Origin (subject to change): China

Description

Dust Mop, Material Cotton, White, Gray, Launderable No, Length 60 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 1TZG6, 1TZG8, G2710163

Reviews