KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, Yellow

TOUGH GUY| Zoro #: G1976703| Mfr #: 1TZC2

$28.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dust Mop
For Use With: 1TZG4, 1TZG8, 1TZG9
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976703 Mfr #: 1TZC2
Item: Dust MopFor Use With: 1TZG4, 1TZG8, 1TZG9
Color: YellowDepth: 5"
Length: 36"Launderable: Yes
Material: Cotton, PolyesterEnd Type: Loop
Color Coding System: NoAntimicrobial: No
Country of Origin (subject to change): China

Description

Dust Mop, Material Cotton, Polyester, Yellow, Launderable Yes, Length 36 In., Depth 5 In., Antimicrobial No, End Type Looped, Color Coding System No, For Use With 1TZG4, 1TZG8, G2710163

Reviews