Dust Pan w/Brush, Black, Polypropylene

TOUGH GUY| Zoro #: G0249751| Mfr #: 2ZPC5

$6.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dust Pan and Brush Set
Material: polypropylene
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249751 Mfr #: 2ZPC5
Item: Dust Pan and Brush SetMaterial: polypropylene
Color: BlackColor Coding System: No
Country of Origin (subject to change): Cambodia

Description

Mini Dust Pan With Brush, Color Blue, Gray, and Black, Overall Length 8-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews