Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

13" Gray Dusting Brush

  • Zoro #: G4571940
  • Mfr #: 400F93

$6.74

  • Handle Material: Plastic
  • Color: Gray/Black
  • Item: Duster Brush
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Tough Guy #400F93 Specifications

  • Zoro #: G4571940
  • Mfr #: 400F93
Handle Material: Plastic Color: Gray/Black
Item: Duster Brush Handle Color: Black
Brush Width: 2" Handle Length: 13"
Trim Length: 2-1/2" Bristle Material: Polypropylene
Overall Length: 13" Features: 13" Overall Length; 2" Brush Width; Soft Brush Bristle Firmness
Brush Length: 13" Temperature Resistant: No
Chemical Resistant: No Bristle Color: Gray
Country of Origin (subject to change): Sri Lanka

Description

Long Handle, Bristle Color Gray, Duster Brush, Overall Length 13 In., Bristle Material Polypropylene, Trim Length 2-1/2 In., Handle Material Plastic, Brush Length 13 In., Handle Length 13 In., Handle Color Black, Color Coding System No, Brush Width 2 In., Brush Bristle Firmness Soft, Acid Resistant No, Temperature Resistant No, Chemical Resistant No, FDA Compliant No

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tough Guy #400F93