Facial Tissue Dispenser, 2-3/4 In.H

TOUGH GUY| Zoro #: G0598744| Mfr #: 1ECK6

$30.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0598744 Mfr #: 1ECK6
For Use With: Flat BoxItem: Facial Tissue Dispenser
Height: 2-3/4"Color: Silver
Depth: 5-1/2"Width: 11-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Facial Tissue Dispenser, Color Silver, For Use With Flat Box, Height 2-3/4 In., Width 11-1/4 In., Depth 5-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.