Tough Guy

Fiberglass Broom Handle Blue 57-3/4"

Tough Guy Fiberglass Broom Handle Blue 57-3/4" 48LZ66
Hover or click to zoom Tap to zoom
$27.26
  • Handle Material: Fiberglass
  • Handle Color: Blue
  • Item: Color Coded Handle
See full product details
Orders over $75 ship free.

Total: $27.26

Tough Guy #48LZ66 Specifications

  • Length: 57-3/4"
  • Handle Material: Fiberglass
  • Handle Color: Blue
  • Item: Color Coded Handle
  • Broom Handle Color: Blue
  • Bristle Material: Polypropylene
  • Broom Connection Type: Acme Thread
  • Basic Bristle Material: Polypropylene
  • Material: Fiberglass
  • Broom Handle Tip Material: Polypropylene
  • Broom Handle Material: Fiberglass
  • For Use With: Brooms, Brushes, Squeegees
  • Broom Handle Length: 57 3/4 in
  • Color: Blue
  • Dia.: 15/16"
  • Product Type: Color Coded Handle
  • Country of Origin (subject to change): Denmark

Description

Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 57 3/4 in, Broom Handle Material Fiberglass, Broom Handle Tip Material Polypropylene, Broom Handle Color Blue, Color Coding System Yes, For Use With Brooms, Brushes, Squeegees, Color Coded Handle, Color Blue

Reviews of Tough Guy #48LZ66