Skip to Main Content
customer-service Help
Tough Guy

Fiberglass Broom Handle Green 49-57/64"

Tough Guy Fiberglass Broom Handle Green 49-57/64" 48LZ48
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.23
  • Length: 49-57/64"
  • Handle Material: Fiberglass
  • Handle Color: Green
See full product details
Orders over $75 ship free.
Total: $27.23

Tough Guy #48LZ48 Specifications

  • Length: 49-57/64"
  • Handle Material: Fiberglass
  • Handle Color: Green
  • Item: Color Coded Handle
  • Broom Handle Color: Green
  • Broom Connection Type: Acme Thread
  • Broom Handle Length: 49 57/64 in
  • Broom Handle Tip Material: Polypropylene
  • Material: Fiberglass
  • Broom Handle Material: Fiberglass
  • For Use With: Brooms, Brushes, Squeegees
  • Basic Bristle Material: Polypropylene
  • Color: Green
  • Dia.: 15/16"
  • Bristle Material: Polypropylene
  • Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 49 57/64 in, Broom Handle Material Fiberglass, Broom Handle Tip Material Polypropylene, Broom Handle Color Green, Color Coding System Yes, For Use With Brooms, Brushes, Squeegees, Color Coded Handle, Color Green

Reviews of Tough Guy #48LZ48