Tough Guy

Fiberglass Broom Handle Yellow 49-57/64"

Tough Guy Fiberglass Broom Handle Yellow 49-57/64" 48LZ54
Hover or click to zoom Tap to zoom
$24.23
  • Handle Material: Fiberglass
  • Handle Color: Yellow
  • Item: Color Coded Handle
See full product details
Orders over $75 ship free.

Total: $24.23

Tough Guy #48LZ54 Specifications

  • Length: 49-57/64"
  • Handle Material: Fiberglass
  • Handle Color: Yellow
  • Item: Color Coded Handle
  • For Use With: Brooms, Brushes, Squeegees
  • Bristle Material: Polypropylene
  • Material: Fiberglass
  • Dia.: 15/16"
  • Color: Yellow
  • Broom Connection Type: Acme Thread
  • Broom Handle Length: 49 57/64 in
  • Broom Handle Color: Yellow
  • Broom Handle Tip Material: Polypropylene
  • Broom Handle Material: Fiberglass
  • Basic Bristle Material: Polypropylene
  • Product Type: Color Coded Handle
  • Country of Origin (subject to change): Denmark

Description

Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 49 57/64 in, Broom Handle Material Fiberglass, Broom Handle Tip Material Polypropylene, Broom Handle Color Yellow, Color Coding System Yes, For Use With Brooms, Brushes, Squeegees, Color Coded Handle, Color Yellow

Reviews of Tough Guy #48LZ54