Fiberglass Rods, 3/8 NPT, Dia 1/2, Length72

TOUGH GUY| Zoro #: G1178353| Mfr #: 3EDA8

$29.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Extension Rod
Package Quantity: 1
For Use With: T Handle, Adaptor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178353 Mfr #: 3EDA8
Item: Extension RodPackage Quantity: 1
For Use With: T Handle, AdaptorOverall Length (In.): 72
Handle Dia. (In.): 1/2Type: Fiberglass, 0.440 dia Rod: Male Thread One End, Female Other
Handle Type: 3/8 NPTCountry of Origin (subject to change): United States

Description

Fiberglass Rods, Handle Type 3/8 NPT, Handle Dia 1/2 In, Overall Length 72 In, For Use With Fiberglass or Metal Handles

Reviews