HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Bag, 2-Ply, Paper, PK10

TOUGH GUY| Zoro #: G0768485| Mfr #: 3ZJJ2

$28.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Type: Paper Bag
Item: Filter Bag
Reusable: Non-reusable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0768485 Mfr #: 3ZJJ2
Filter Type: Paper BagItem: Filter Bag
Reusable: Non-reusableFor Use With: Nilfisk Advance CarpeTwin Upright 14 or 18 (56704200, 56704201), or Kent Euroclean 152B Duravac Upright
Material: PaperEfficiency: Micro Filtration
Height: 3"Bag Type: 2-ply
Includes: (2) PrefiltersCountry of Origin (subject to change): China

Description

Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Paper, Non-reusable, For Use With Nilfisk Advance CarpeTwin Upright 14 or 18 (56704200, 56704201), or Kent Euroclean 152B Duravac Upright, Includes (2) Prefilters, Package Quantity 10

Reviews