TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Filter Bag, 2-Ply, Paper, PK10

TOUGH GUY| Zoro #: G1572006| Mfr #: 3ZJJ3

$25.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Filter BagEfficiency: Micro FiltrationMaterial: Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572006 Mfr #: 3ZJJ3
Item: Filter BagEfficiency: Micro Filtration
Material: PaperReusable: Non-reusable
Height: 4"Bag Type: 2-ply
For Use With: SD-CTFilter Type: Paper Bag
Country of Origin (subject to change): China

Description

Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Paper, Non-reusable, For Use With ProTeam Super QuarterVac Back Pack (106205), ProTeam QuarterVac Back Pack (101245), ProTeam TailVac Back Pack (101550), ProTeam ProVac BP (100729), ProTeam QuietPro BP HEPA (105732), ProTeam GoVac BP (106803), Sanitaire Style BP1 Back Pack Model SC408, Nobles TrailBlazer and TrailBlazer Lite Back Pack, NSS Outlaw Bandit Back Pack, Sandia 6 Series Raven, Hipster Back Pack

Reviews