KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, 2-Ply, Paper, PK10

TOUGH GUY| Zoro #: G2458635| Mfr #: 3ZJK4

$30.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reusable: Non-reusable
Item: Filter Bag
Filter Type: Paper Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458635 Mfr #: 3ZJK4
Reusable: Non-reusableItem: Filter Bag
Filter Type: Paper BagEfficiency: Micro Filtration
Height: 2"Bag Type: 2-ply
Material: PaperCountry of Origin (subject to change): China

Description

Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Paper, Non-reusable, For Use With Nilfisk Advance CarpeTwin 16XP/20XP (323293), Package Quantity 10

Reviews