Filter Bag, 2-Ply, Paper, PK10

TOUGH GUY| Zoro #: G0664474| Mfr #: 6GAN7

$21.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Type: Paper BagItem: Filter BagReusable: Non-reusable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664474 Mfr #: 6GAN7
Filter Type: Paper BagItem: Filter Bag
Reusable: Non-reusableFor Use With: SD-CT
Material: PaperEfficiency: Micro Filtration
Height: 4"Bag Type: 2-ply
Includes: (2) PrefiltersCountry of Origin (subject to change): China

Description

Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Paper, Non-reusable, For Use With Advance Spectrum 18D, S12, D12, S15, D15, GU Carpet Master Vacuums, Includes (2) Prefilters, Package Quantity 10

Reviews