PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Bag, 2-Ply, Paper, PK10

TOUGH GUY| Zoro #: G1052457| Mfr #: 6JEN9

$31.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PaperItem: Filter BagFor Use With: ProTeam QuietPro CN, ProClean, RunningVac/ProVac CN, Sequoia
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052457 Mfr #: 6JEN9
Material: PaperItem: Filter Bag
For Use With: ProTeam QuietPro CN, ProClean, RunningVac/ProVac CN, SequoiaFilter Type: Paper Bag
Efficiency: Micro FiltrationHeight: 2"
Reusable: Non-reusableBag Type: 2-ply
Country of Origin (subject to change): China

Description

Vacuum Cleaner Paper Bag, 2 Ply, For Use With G0736355

Reviews