KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, 3-Ply, PK10

TOUGH GUY| Zoro #: G0837681| Mfr #: 5RAF2

$53.43 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Bag
Reusable: Non-reusable
Bag Type: 3-Ply
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837681 Mfr #: 5RAF2
Item: Filter BagReusable: Non-reusable
Bag Type: 3-PlyFor Use With: Oreck Premier Series Models OR101, OR102, OR101H, OR102H
Efficiency: High EfficiencyHeight: 3-1/2"
Filter Type: Synthetic HEPA Filter BagCountry of Origin (subject to change): China

Description

Filter Bag, 3-Ply, Synthetic HEPA Filter Bag, High Efficiency Efficiency, Non-reusable, For Use With Oreck Premier Series Models OR101, OR102, OR101H, OR102H, Package Quantity 10

Reviews