KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter, Cellulose, EA 1

TOUGH GUY| Zoro #: G2167514| Mfr #: 6XMZ6

$37.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bag Type: Cellulose
Filter Type: Cartridge Filter
For Use With: Sears Craftsman (12) and (16) gal. Wet/Dry Vacuums
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167514 Mfr #: 6XMZ6
Bag Type: CelluloseFilter Type: Cartridge Filter
For Use With: Sears Craftsman (12) and (16) gal. Wet/Dry VacuumsItem: Filter
Country of Origin (subject to change): Canada

Description

Filter, Cellulose, Cartridge Filter, For Use With Sears Craftsman (12) and (16) gal. Wet/Dry Vacuums

Reviews