20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

12 gal. Red Plastic Square Fire-Resistant Trash Can

TOUGH GUY | Zoro #: G0550347 | Mfr #: 6GAJ9

$98.49 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Tough Guy #6GAJ9 Specifications

Zoro #: G0550347 Manufacturer #: 6GAJ9
Features: Reinforced Pedal Makes It Hands Free Trash Can Dia./Width: 16-1/4"
Shape: Square Container Mounting Style: Free-Standing
Container Shape: Square Material: Plastic
Lid Options: Lid Included Trash Container Capacity: 12 gal.
Finish: Smooth Color: Red
Container Basic Material: Plastic Indoor/Outdoor: Indoor
Series: Fire Resistance Receptacle Container Style: Utility
Specific Container Material: Plastic Opening Closure Type: Step-On
Item: Fire-Resistant Trash Can Primary Container Color: Red
Container Depth: 15-3/4" Height: 24-1/2"
Top Design: Flat Standards: OSHA, FM
Country of Origin (subject to change): United States

Description

Zoro offers trash containers in a variety of shapes, capacities, materials, and mounting styles to meet your needs and preferences. Here are some important details for Tough Guy Fire-Resistant Trash Can. Color: Red, Material: Plastic, Container Shape: Square.

Reviews of Tough Guy #6GAJ9