HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

12 gal. White Plastic Square Fire-Resistant Trash Can

TOUGH GUY| Zoro #: G0343847| Mfr #: 6GAK0

$98.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Shape: Square
Item: Fire-Resistant Trash Can
Indoor/Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343847 Mfr #: 6GAK0
Container Shape: SquareItem: Fire-Resistant Trash Can
Indoor/Outdoor: IndoorTrash Can Dia./Width: 16-1/4"
Height: 24-1/2"Container Depth: 15-3/4"
Container Style: UtilityStandards: OSHA, FM
Specific Container Material: PlasticOpening Closure Type: Step-On
Container Mounting Style: Free-StandingTop Design: Flat Top
Basic Container Material: PlasticLid Options: Lid Included
Material: PlasticFinish: Smooth
Features: Reinforced Pedal Makes It Hands FreePrimary Container Color: White
Color: WhiteTrash Container Capacity: 12 gal.
Country of Origin (subject to change): United States

Description

Fire-Resistant Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 12 gal., Primary Container Color White, Height 24-1/2 In., Trash Can Dia./Width 16-1/4 In., Opening Closure Type Step-On, Container Depth 15-3/4 In., Series UL Rectangular Wastebaskets, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Hinged, Finish Smooth, Lid Options Lid Included

Reviews