Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

7 gal. Beige Fiberglass Rectangular Fire-Rstnt Trash Can

  • Zoro #: G0072527
  • Mfr #: 4PGL6

$37.97

Details
  • Material: Fiberglass
  • Container Mounting Style: Free-Standing
  • Shape: Rectangular
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGL6 Specifications

  • Zoro #: G0072527
  • Mfr #: 4PGL6
Material: Fiberglass Container Mounting Style: Free-Standing
Shape: Rectangular Includes: Molded In Handles
Container Shape: Rectangular Primary Container Color: Beige
Height: 15-5/16" Trash Container Capacity: 7 gal.
Item: Wastebasket Lid Options: No Lid
Features: Molded In Handles, Fire-Resistant Indoor/Outdoor: Indoor
Trash Can Dia./Width: 10-1/2" Specific Container Material: Fiberglass
Finish: Textured Color: Beige
Top Design: Open Container Basic Material: Plastic
Receptacle Container Style: Utility Opening Closure Type: None
Country of Origin (subject to change): China

Description

Trash containers with wheels or trash can dollies and carts make it easy to move your trash container from place to place. Here is some additional information about Tough Guy Fire-Resistant Trash Can. Color: Beige, Material: Fiberglass, Container Shape: Rectangular.

Reviews of Tough Guy #4PGL6