October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

7 gal. Black Fiberglass Rectangular Fire-Rstnt Trash Can

  • Zoro #: G0072536
  • Mfr #: 4PGL7

$37.97

Details
  • Capacity: 7 gal.
  • Indoor/Outdoor: Indoor
  • Height: 15-5/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGL7 Specifications

  • Zoro #: G0072536
  • Mfr #: 4PGL7
Capacity: 7 gal. Indoor/Outdoor: Indoor
Height: 15-5/16" Finish: Textured
Container Mounting Style: Free-Standing Length: 14-1/2"
Top Design: Open Specific Container Material: Fiberglass
Container Shape: Rectangular Primary Container Color: Black
Includes: Molded In Handles Material: Fiberglass
Lid Options: No Lid Width: 10-1/2"
Color: Black Container Basic Material: Plastic
Top Type: Open Item: Wastebasket
Opening Closure Type: None Standards: UL
Receptacle Container Style: Utility Trash Container Capacity: 7 gal.
Trash Can Dia./Width: 10-1/2" Shape: Rectangular
Features: Molded In Handles, Fire-Resistant Country of Origin (subject to change): China

Description

Wastebasket, Rectangular, Open, 7 gal., Black, Height 15-1/4 In., Width/Diameter 10-1/2 In., Depth 10-1/2 In., Plastic, Fiberglass, Textured, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGL7