SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7 gal. Gray Fiberglass Rectangular Fire-Rstnt Trash Can

TOUGH GUY| Zoro #: G0072545| Mfr #: 4PGL8

$40.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Container Material: FiberglassIndoor/Outdoor: IndoorPrimary Container Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0072545 Mfr #: 4PGL8
Specific Container Material: FiberglassIndoor/Outdoor: Indoor
Primary Container Color: GrayContainer Style: Utility
Container Mounting Style: Free-StandingTrash Container Capacity: 7 gal.
Lid Options: No LidIncludes: Molded In Handles
Material: FiberglassContainer Shape: Rectangular
Basic Container Material: PlasticStandards: UL
Opening Closure Type: NoneColor: Gray
Top Design: Open TopTrash Can Dia./Width: 10-1/2"
Finish: TexturedHeight: 15-5/16"
Item: Fire-Resistant Trash CanCountry of Origin (subject to change): China

Description

Fire-Resistant Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 7 gal., Primary Container Color Gray, Height 15-5/16 In., Trash Can Dia./Width 10-1/2 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Fiberglass, Top Design Open Top, Finish Textured, Lid Options No Lid, Includes Molded In Handles, Standards UL

Reviews