KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2 gal. Beige Rectangular Fire-Rstnt Wstbskt

TOUGH GUY| Zoro #: G1094807| Mfr #: 4PGL2

$15.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trash Container Capacity: 2-1/2 gal.
Lid Options: No Lid
Container Shape: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094807 Mfr #: 4PGL2
Trash Container Capacity: 2-1/2 gal.Lid Options: No Lid
Container Shape: RectangularContainer Mounting Style: Free-Standing
Primary Container Color: BeigeFinish: Powder Coated
Trash Can Dia./Width: 6-1/2"Specific Container Material: Fiberglass
Top Design: Open TopItem: Fire-Resistant Wastebasket
Container Style: UtilityHeight: 10-5/16"
Opening Closure Type: NoneColor: Beige
Indoor/Outdoor: IndoorBasic Container Material: Plastic
Standards: ULCountry of Origin (subject to change): China

Description

Fire-Resistant Wastebasket, Indoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 1-1/2 gal., Primary Container Color Beige, Height 10-5/16 In., Trash Can Dia./Width 6-1/2 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Fiberglass, Top Design Open Top, Finish Powder Coated, Lid Options No Lid, Standards UL

Reviews