Tough Guy
Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall
Mfr # 1VAH5
Zoro # G1305333
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fitting Brush
- Bristle Firmness Stiff
- Bristle Color Silver
- Brush Length 1 in
- Handle Length 3 1/4 in
Explore More Products
- TOUGH GUY Smooth Surface Smoothing Brush, Off White 4KNC9
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall 2VHC9
- TOUGH GUY 2 3/4 in W Bottle Brush, Medium, 8 in L Handle, 4 in L Brush, White, Plastic, 12 in L Overall 1YTN5
- TOUGH GUY 10"L, 2" Beige Trim Scrub Brush, Replacement Brush Head 3H382
- TOUGH GUY Scratch Brush with Scraper, 11 1/2 in L Handle, 5 1/4 in L Brush, Black, Wood, 11 3/8 in L Overall 1VAG8
- TOUGH GUY 10" Blue Scrub Brush, Bristle Polypropylene 64XF97
- TOUGH GUY Wand Brush, Ergonomic, Poly, 24", Yellow 807N35
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall 2VGZ8
- TOUGH GUY Scrub Brush, Straight, Poly, 20", Blue 807N41
- MALISH Scrub Brush Scrubbing Rotary Brush, Black 772411NP
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 11/16" ID tubes with 1/4-28 M thread & jam nut GTC-211-11/16
- Tough Guy Brushes