Tube Brush, 1" Brush Length

TOUGH GUY| Zoro #: G2224914| Mfr #: 1VAH3

$5.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Oval
Brush Dia.: 1/2"
Chemical Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224914 Mfr #: 1VAH3
Handle Type: OvalBrush Dia.: 1/2"
Chemical Resistant: YesOverall Length: 6-1/4"
Bristle Color: BeigeColor Coding System: No
Handle Material: ABSBrush Length: 1"
Item: Fitting BrushFeatures: Clean Tube
Bristle Material: WireHandle Length: 3-1/4"
Cleaning Brush Style: Short HandleTrim Length: 1/2"
Acid Resistant: YesCountry of Origin (subject to change): China

Description

Fitting Brush, Brush Length 1 In., Brush Dia. 1/2 In., Bristle Material Wire, Handle Length 3-1/4 In., Overall Length 6-1/4 In., Handle Type Oval, Bristle Color Beige, Trim Length 1/2 In., Handle Material ABS, Color Coding System No, Acid Resistant Yes, Chemical Resistant Yes, Features Clean Tube

Reviews