Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Tube Brush, 1" Brush Length

TOUGH GUY| Zoro #: G1738055| Mfr #: 1VAH2

$5.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Clean Tube
Cleaning Brush Style: Short Handle
Brush Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738055 Mfr #: 1VAH2
Features: Clean TubeCleaning Brush Style: Short Handle
Brush Dia.: 1/4"Overall Length: 6"
Handle Type: OvalColor Coding System: No
Handle Length: 3-1/4"Brush Length: 1"
Acid Resistant: YesBristle Material: Wire
Handle Material: ABSChemical Resistant: Yes
Bristle Color: BeigeItem: Fitting Brush
Trim Length: 1/4"Country of Origin (subject to change): China

Description

Fitting Brush, Brush Length 1 In., Brush Dia. 1/4 In., Bristle Material Wire, Handle Length 3-1/4 In., Overall Length 6 In., Handle Type Oval, Bristle Color Beige, Trim Length 1/4 In., Handle Material ABS, Color Coding System No, Acid Resistant Yes, Chemical Resistant Yes, Features Clean Tube

Reviews