Flat Mop, Flat, Loop, PK10

TOUGH GUY| Zoro #: G1596341| Mfr #: 5JKY6

$144.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596341 Mfr #: 5JKY6
Length: 20"Width: 5"
Color: blueMop Style: Flat
Basic Material: MicrofiberLaunderable: Yes
Sub-Category: Mop HeadsEnd Type: Loop
Country of Origin (subject to change): China

Product Description

Flat Mop, Material Microfiber, Length 20 In., Width 5 In., Color Blue, Yarn/Backing Color White, For Use With G2791957, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.