Backpack Finish Kit, 18 In, Pad, Microfiber

TOUGH GUY| Zoro #: G1451983| Mfr #: 5EHH7

$345.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Aluminum
Launderable: No
Handle Length: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451983 Mfr #: 5EHH7
Handle Material: AluminumLaunderable: No
Handle Length: 60"Material: Microfiber
Mop Type: PadColor: Blue
Country of Origin (subject to change): United States

Description

Backpack Finish Kit, Handle Material Anodized Aluminum, Handle Size 60 In., Handle Dia. 1 In., For Use With G1387337, G0509503, G0919466, Includes (1) Mop Handle, 8 Ft. Feeder Hose with Cap and Connector, (1) 16 In Aluminum Mop Frame, (1) Back Pack, (1) 1 1/2 gal. Refillable Chemical Bag, (1) 18 In Microfiber Flat Mop

Reviews