Flat Mop Kit, Microfiber

TOUGH GUY| Zoro #: G2071955| Mfr #: 5EKN5

$361.62 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Fluid Dispensing Mop,Handle
Series: Microfiber mopping systems
Style: Flat
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2071955 Mfr #: 5EKN5
Includes: Fluid Dispensing Mop,HandleSeries: Microfiber mopping systems
Style: FlatMop Type: Pad
End Type: Cut EndHandle Length: 54"
Launderable: YesColor Coding System: No
Material: MicrofiberColor: Blue
Handle Material: AluminumHeadband Size: 1/2"
Connection Type: Hook-and-LoopCountry of Origin (subject to change): Multiple

Product Description

Backpack Finish Kit, Handle Material Anodized Aluminum, Handle Size 60 In., Handle Dia. 1 In., For Use With G2031705, Includes (1) Mop Handle, 8 Ft. Feeder Hose with Cap and Connector, (1) 22 In Aluminum Mop Frame, (1) Back Pack, (1) 1 1/2 gal. Refillable Chemical Bag, (1) 24 In Microfiber Flat Mop

Product Reviews