STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Looped-End Wet Mop, Flat, Loop

TOUGH GUY| Zoro #: G1311177| Mfr #: 1TTY7

$8.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
Basic Material: Microfiber
Sub-Category: Mop Heads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311177 Mfr #: 1TTY7
Launderable: YesBasic Material: Microfiber
Sub-Category: Mop HeadsColor: Blue/Red
Mop Style: FlatDry Weight: 16 oz.
End Type: LoopLength: 18"
Country of Origin (subject to change): China

Description

Looped-End Wet Mop, Basic Material Microfiber, Mop Style Flat, End Type Loop, Dry Weight 16 oz., Blue/Red, Launderable Yes, Length 18 In.

Reviews