Looped-End Wet Mop, Flat, Loop

TOUGH GUY| Zoro #: G1522376| Mfr #: 1TTY8

$8.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
Length: 18"
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522376 Mfr #: 1TTY8
Launderable: YesLength: 18"
Item: Sub-Category: Mop Heads
End Type: LoopMop Style: Flat
Dry Weight: 16 oz.Basic Material: Microfiber
Color: Blue/GreenCountry of Origin (subject to change): China

Description

Looped-End Wet Mop, Basic Material Microfiber, Mop Style Flat, End Type Loop, Dry Weight 16 oz., Blue/Green, Launderable Yes, Length 18 In.

Reviews