THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Looped-End Wet Mop, Flat, Loop

TOUGH GUY| Zoro #: G1609833| Mfr #: 1TYY3

$14.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Nylon
Launderable: Yes
Mop Style: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609833 Mfr #: 1TYY3
Basic Material: NylonLaunderable: Yes
Mop Style: FlatSub-Category: Mop Heads
Length: 18"Headband Size: 1-1/4"
Ply: 4Width: 6-1/4"
End Type: LoopDry Weight: 28 oz.
Color: WhiteColor Coding System: No
Country of Origin (subject to change): China

Description

Flat Finish Mop, Material Nylon, Size Large, Length 18 In, Width 6 1/4 In, Headband Size 1 1/4 In, 4 Ply, Color White, Yarn/Backing Color Blue

Reviews