Flat Spray Mop Kit, Microfiber

TOUGH GUY| Zoro #: G1349835| Mfr #: 5EHH8

$217.56 /ea

This item ships free. DetailsStandard ground shipping
Details:
Launderable: No
Material: Microfiber
Head Width: 12"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1349835 Mfr #: 5EHH8
Launderable: NoMaterial: Microfiber
Head Width: 12"Color: Blue
Handle Length: 54"Head Length: 5"
Mop Type: PadHandle Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Floor Finish Applicator Kit, Handle Material Anodized Aluminum, Handle Size 54 In., Handle Dia. 1 In., For Use With G1054277, Includes (1) Mop Handle, (1) 10 In Aluminum Mop Frame, (1) 12 In x 5 In Microfiber Flat Mop and (1) 16 Oz. Refill Bottle

Product Reviews