WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Flat Spray Mop Kit, Microfiber

TOUGH GUY| Zoro #: G0331983| Mfr #: 5EHH9

$236.91 /ea

This item ships free. DetailsStandard ground shipping
Details:
Launderable: No
Material: Microfiber
Color: Blue
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0331983 Mfr #: 5EHH9
Launderable: NoMaterial: Microfiber
Color: BlueHandle Length: 54"
Head Length: 5"Mop Type: Pad
Handle Material: AluminumCountry of Origin (subject to change): United States

Product Description

Floor Finish Applicator Kit, Handle Material Anodized Aluminum, Handle Size 54 In., Handle Dia. 1 In., For Use With G1387337, G0509503, G0919466, Includes (1) Mop Handle, (1) 16 In Aluminum Mop Frame, (1) 18 In x 5 In Microfiber Flat Mop and (1) 16 Oz. Refill Bottle

Product Reviews